Breaker, Bolt-On, 100A, 2P, 120/240VAC, QOB Type, 10 kAIC

Item #: 66718
Cat #: QOB2100
UPC: 78590101968
Sign In or Register to view pricing and more.
100 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

Overview

100 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 78590101968, QOB2100

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)