This product may not be available in all locations.
2
more
Breaker, Bolt-On, 125A, 2P, 120/240VAC, QOB Type, 10 kAIC
Item #:
66607
Cat #:
QOB2125
UPC:
78590103111
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Overview
125 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 78590103111, QOB2125
Specifications
Poles: | 2 |
Amps: | 125 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 125 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)