This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120 Vac,20A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to protect gas pump assemblies.,QO,Switch Neutral Bolt-On,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120 Vac,20A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to protect gas pump assemblies.,QO,Switch Neutral Bolt-On,UL Listed - CSA Certified
Mini CB, QO, 20 A, 2P, 120 V, 10 kA, Bolt on, SWN
Also known as: 785901341789, QOB220SWN
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 2 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 2 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)