false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

The Northeast Region has renovated the counter area in Beltsville, MD & Biddeford, ME! If you are in the area, come join us for the Grand Re-Opening event in Beltsville, MD: Wednesday, October 24th 2018, 10am -2pm and in Biddeford, ME: Thursday, October 25th 2018 2:00pm-6pm to learn about new products & tools, take a facility tour, have a chance to win exciting raffle prizes and much more…

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Square D QOB280 Breaker, Bolt-On, 80A, 2P, 120/240V, QOB Type, 10 kAIC

Mfr Number: QOB280
Rexel Part Number: 66695
UPC: 78590101970

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121603
Amps
80
Family / Style
QOB
Interrupt Rating AC
10000
Mounting
Bolt-On
Poles
2
Type
Bolt On
Volts AC
120/240

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection