This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 240V 90A,1-Phase,120/240 Vac,22kA,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Overview
Square D,MINIATURE CIRCUIT BREAKER 240V 90A,1-Phase,120/240 Vac,22kA,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Also known as: 785901120674, QOB290VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 90 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 90 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)