Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On (NAB)

Item #: 106654
Cat #: THQB2130
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: THQB2130

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)