Breaker, Bolt On, 40A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 77598
Cat #: TEY240
UPC: 783164180985
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip

Overview

40 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164180985, TEY240

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)