2-Pole 277/480V Bolt-On Circuit Breakers

114 Found
Eaton

Breaker, 30A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 12350
CAT #: GHB2030
UPC: 786679911211
Sign In or Register to view pricing and more.
Eaton

TYPE GHB BREAKER 2P 20A 277/480VAC MAX

Item #: 9047
CAT #: GHB2020
UPC: 786679911204
Sign In or Register to view pricing and more.
Eaton

Breaker, 40A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 12330
CAT #: GHB2040
UPC: 786679911228
Sign In or Register to view pricing and more.
Eaton

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Item #: 12313
CAT #: GHB2050
UPC: 786679911235
Sign In or Register to view pricing and more.
Eaton

Breaker, 60A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

Item #: 90141
CAT #: GHB2060
UPC: 786679172407
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 20A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 61212
CAT #: EDB24020
UPC: 785901879015
Sign In or Register to view pricing and more.
Eaton

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Item #: 90301
CAT #: GHB2015
UPC: 786679911198
Sign In or Register to view pricing and more.
Eaton

Breaker, 100A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 11443
CAT #: GHB2100
UPC: 786679911242
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 480Y/277V 30A

Item #: 61301
CAT #: EDB24030
UPC:
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 20A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 27228
CAT #: TEY220
UPC: 783164180954
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 50A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 27180
CAT #: TEY250
UPC: 783164180992
Sign In or Register to view pricing and more.
Eaton

Breaker, 35A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 90136
CAT #: GHB2035
UPC: 786679172506
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 40A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 77598
CAT #: TEY240
UPC: 783164180985
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 30A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 27205
CAT #: TEY230
UPC: 783164180978
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 15A, 480Y/277VAC, 18KAIC, Thermal Magnetic

Item #: 61227
CAT #: EDB24015
UPC: 612973089854
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 50A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 61287
CAT #: EDB24050
UPC: 785901879084
Sign In or Register to view pricing and more.
Eaton

Breaker, 30A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

30 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Item #: 12350
CAT #: GHB2030
UPC: 786679911211
Sign In or Register to view pricing and more.
Eaton

TYPE GHB BREAKER 2P 20A 277/480VAC MAX

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Item #: 9047
CAT #: GHB2020
UPC: 786679911204
Sign In or Register to view pricing and more.
Eaton

Breaker, 40A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

40 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Item #: 12330
CAT #: GHB2040
UPC: 786679911228
Sign In or Register to view pricing and more.
Eaton

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Magnetic Trip, 2 Pole
Item #: 12313
CAT #: GHB2050
UPC: 786679911235
Sign In or Register to view pricing and more.
Eaton

Breaker, 60A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

60 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Item #: 90141
CAT #: GHB2060
UPC: 786679172407
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 20A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Breaker, Bolt On, 2-Pole, 20 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Item #: 61212
CAT #: EDB24020
UPC: 785901879015
Sign In or Register to view pricing and more.
Eaton

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Fixed Magnetic Trip, 2 Pole
Item #: 90301
CAT #: GHB2015
UPC: 786679911198
Sign In or Register to view pricing and more.
Eaton

Breaker, 100A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

100 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Item #: 11443
CAT #: GHB2100
UPC: 786679911242
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 480Y/277V 30A

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 30A,18kA,30A,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
Item #: 61301
CAT #: EDB24030
UPC:
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 20A, 480/277VAC, 2P, Molded Case, 14kAIC

20 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Item #: 27228
CAT #: TEY220
UPC: 783164180954
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 50A, 480/277VAC, 2P, Molded Case, 14kAIC

50 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Item #: 27180
CAT #: TEY250
UPC: 783164180992
Sign In or Register to view pricing and more.
Eaton

Breaker, 35A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

35 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Item #: 90136
CAT #: GHB2035
UPC: 786679172506
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 40A, 480/277VAC, 2P, Molded Case, 14kAIC

40 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Item #: 77598
CAT #: TEY240
UPC: 783164180985
Sign In or Register to view pricing and more.
ABB

Breaker, Bolt On, 30A, 480/277VAC, 2P, Molded Case, 14kAIC

30 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Item #: 27205
CAT #: TEY230
UPC: 783164180978
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 15A, 480Y/277VAC, 18KAIC, Thermal Magnetic

Breaker, Bolt On, 2 Pole, 15 Amp, 480Y/277 Volt AC, 18kAIC
Item #: 61227
CAT #: EDB24015
UPC: 612973089854
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt On, 2P, 50A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Breaker, Bolt On, 2-Pole, 50 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Item #: 61287
CAT #: EDB24050
UPC: 785901879084
Sign In or Register to view pricing and more.
Page 1 of 8
114 Items found