This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Overview
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164068917, TEB132045WL
Specifications
Type: | Circuit Breaker |
Poles: | 3 |
Family / Style: | E150 |
Type: | Circuit Breaker |
Family / Style: | E150 |
Poles: | 3 |
Customer Reviews
No reviews for this product
(0)