3 POLE 240V 22K IC 350AMP W/LUGS *** Discontinued ***

Item #: 442022
Cat #: TJD432350WL
UPC: 783164049299
Sign In or Register to view pricing and more.
Documents & Guides
The TJD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3 POLE 240V 22K IC 350AMP W/LUGS *** Discontinued ***

Overview

The TJD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3 POLE 240V 22K IC 350AMP W/LUGS *** Discontinued ***
Also known as: 783164049299, TJD432350WL

Specifications

Amps: 350
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Interrupt Rating AC: 22 kA
Amps: 350
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)