Breaker, 100A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 57522
Cat #: TEB132100WL
UPC: 783164069037
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 100 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164069037, TEB132100WL

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)