false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexel USA division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Thank you for using our online payment tool provided by Billtrust.

Click 'Continue' to automatically be logged in to their system where you can proceed with the payment process.

About Rexel & Billtrust

Rexel Holdings USA Corp. and its affiliated entities (collectively "Rexel USA") have contracted with Billtrust, a third party online payment processor, in order to provide you with the convenience of online payments of invoices.

You are being transferred to Billtrust's web site. Billtrust is responsible for collecting, processing, and protecting your company and payment information in accordance with Billtrust's privacy policy. Billtrust is not affiliated with Rexel USA. Rexel USA does not collect or receive banking or other private information you may provide to Billtrust.

Please enter your zip code for product availability information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Square D QOB3100 Breaker, Bolt-On, 100A, 3P, 120/240VAC, QOB Type, 10 kAIC

Mfr Number: QOB3100
Rexel Part Number: 66683
UPC: 78590101971

Product Description

Available in select areas

This product is no longer available to purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121603
Amps
100
Family / Style
QO
Interrupt Rating AC
10000
Mounting
Bolt-On
Poles
3
Type
Miniature
Volts AC
240

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection