Breaker, Bolt-On, 35A, 3P, 120/240VAC, QOB Type, 10 kAIC

Item #: 64228
Cat #: QOB335
UPC: 78590136833
Sign In or Register to view pricing and more.
35 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

Overview

35 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 78590136833, QOB335

Specifications

Poles: 3
Amps: 35
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)