Breaker, Bolt On, 40A, 480/277VAC, 3P, Molded Case, 14kAIC

Item #: 27393
Cat #: TEY340
UPC: 783164181050
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.

Overview

40 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783164181050, TEY340

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)