Breaker, Bolt On, 20A, 3P, 480Y/277VAC, Type BQD, 14 kAIC

Item #: 41004
Cat #: BQD320
UPC: 783643277359
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.

Overview

20 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.
The BQD series miniature breakers are bolted into place in panelboards, so they're more stable than plug-in breakers. They interrupt currents when low-level faults are detected in the circuit. They have a lug orientation to allow for straight-in wiring through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard.
Also known as: 783643277359, BQD320

Specifications

Type: Bolt - On, Breaker
Poles: 3
Amps: 20
Interrupt Rating AC: 14 kA
Type: Bolt - On, Breaker
Amps: 20
Poles: 3
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)