This product may not be available in all locations.
Breaker, Bolt On, 3P, 125A, 480Y/277VAC, 18kAIC, Thermal Magnetic
Item #:
38980
Cat #:
EDB34125
UPC:
78590107296
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 125 Amp, 480Y/277 Volt AC, 18 kAIC
Overview
Breaker, Bolt On, 3 Pole, 125 Amp, 480Y/277 Volt AC, 18 kAIC
Lighting Panelboard Circuit Breakers from Square D™ by Schneider Electric™, EDB34100, this circuit breaker is proven effective and reliable, provide a wide variety of robust features for use in Square D NF panelboards. Equipped with HACR, HID rated circuit breaker with D Breaking capacity code. Provide short-circuit and overload protection. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 100A, 3 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 1000A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 2300A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. HACR rated.
Also known as: 78590107296, EDB34125
Specifications
Poles: | 3 |
Amps: | 125 |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | Bolt On |
Amps: | 125 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)