Breaker, Bolt-On, 15A, 1P, 120/240V, 10 kAIC, Arc Fault

Item #: 814369
Cat #: QB1015CAF
UPC: 786685514420
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786685514420, QB1015CAF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)