This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120 Vac,20A,Combination ARC-Fault Bolt-On,Miniature Circuit Breaker,Pressure Plate #12 to #8 AWG(Al) - #14 to #8 AWG(Cu),Provides overload and short circuit protection Designed to detect arc faults,QO,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120 Vac,20A,Combination ARC-Fault Bolt-On,Miniature Circuit Breaker,Pressure Plate #12 to #8 AWG(Al) - #14 to #8 AWG(Cu),Provides overload and short circuit protection Designed to detect arc faults,QO,UL Listed - CSA Certified
Mini CB, QO, 20 A, 1P, 120/240 V, 10 kA, Bolt on, AFI
Also known as: QOB120AFI
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)