Arc Fault Bolt-On Circuit Breakers

36 Found
Eaton

Breaker, Bolt-On, 20A, 1P, 120/240V, 10 kAIC, Arc Fault

Item #: 814506
CAT #: QB1020CAF
UPC: 786685514437
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt-On, 20A, 1P, 120/240VAC, Combo AFI, QOB Type, 10 kAIC

Item #: 215900
CAT #: QOB120CAFI
UPC: 785901530602
Sign In or Register to view pricing and more.
Eaton

C-H QB1020AFGF

Item #: 1288149
CAT #: QB1020AFGF
UPC: 786670009016
Sign In or Register to view pricing and more.
Eaton

Breaker, Bolt-On, 15A, 1P, 120/240V, 10 kAIC, Arc Fault

Item #: 814369
CAT #: QB1015CAF
UPC: 786685514420
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120V 20A

Item #: 1604033
CAT #: QOB120DF
UPC: 785901051251
Sign In or Register to view pricing and more.
ABB

Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, AFCI

Item #: 235769
CAT #: THQB1120AF2
UPC: 783164652871
Sign In or Register to view pricing and more.
ABB

THQB1115AF2

Item #: 330428
CAT #: THQB1115AF2
UPC: 783164652864
Sign In or Register to view pricing and more.
Eaton

SINGLE POLE 20 AMP BOLT ON COMBINATION ARC GROUND FAULT BREAKER 22 KAIC

Item #: 1557617
CAT #: QBH1020AFGF
UPC: 786670009030
Sign In or Register to view pricing and more.
ABB

GED THHQB1120AF2 20A 1P 120/240 BO

Item #: 657836
CAT #: THHQB1120AF2
UPC: 783164652895
Sign In or Register to view pricing and more.
Eaton

Breaker, Bolt-On, 20A, 1P, 120/240V, 22 kAIC, Arc Fault

Item #: 609898
CAT #: QBH1020CAF
UPC: 786685514451
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 20A, 1P, 120V, BA Type, 10 kAlC, Combo Arc Fault

Item #: 810769
CAT #: BA120AFC
UPC:
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 15A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI

Item #: 514295
CAT #: B215AFC
UPC: 040892150681
Sign In or Register to view pricing and more.
Square D

Breaker, Combination AFCI, QO, 15A, 1P, 120/240VAC, 10kA, Pigtail, Bolt-On Mount

Item #: 319274
CAT #: QOB115CAFI
UPC: 785901478782
Sign In or Register to view pricing and more.
Square D

SQD QOB115DF MINIATURE CIRCUIT

Item #: 2261712
CAT #: QOB115DF
UPC: 785901007012
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 68624
CAT #: QOB120AFI
UPC:
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 20A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI

Item #: 514296
CAT #: B220AFC
UPC: 040892150698
Sign In or Register to view pricing and more.
Eaton

Breaker, Bolt-On, 20A, 1P, 120/240V, 10 kAIC, Arc Fault

20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 814506
CAT #: QB1020CAF
UPC: 786685514437
Sign In or Register to view pricing and more.
Square D

Breaker, Bolt-On, 20A, 1P, 120/240VAC, Combo AFI, QOB Type, 10 kAIC

Breaker, Bolt-On, 20 Amp, 1-Pole, 120/240 Volt AC, Combo AFI, QOB Type, 10 kAIC
Item #: 215900
CAT #: QOB120CAFI
UPC: 785901530602
Sign In or Register to view pricing and more.
Eaton

C-H QB1020AFGF

C-H QB1020AFGF
Item #: 1288149
CAT #: QB1020AFGF
UPC: 786670009016
Sign In or Register to view pricing and more.
Eaton

Breaker, Bolt-On, 15A, 1P, 120/240V, 10 kAIC, Arc Fault

15 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 10kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 814369
CAT #: QB1015CAF
UPC: 786685514420
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120V 20A

MINIATURE CIRCUIT BREAKER 120V 20A
Item #: 1604033
CAT #: QOB120DF
UPC: 785901051251
Sign In or Register to view pricing and more.
ABB

Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, AFCI

Molded Case Circuit Breaker, Q-Line, Bolt-on Circuit Breakers 240V Class, THQB and THHQB 120/240 VAC Arc Fault (Single pole)
Item #: 235769
CAT #: THQB1120AF2
UPC: 783164652871
Sign In or Register to view pricing and more.
ABB

THQB1115AF2

GED THQB1115AF2
Item #: 330428
CAT #: THQB1115AF2
UPC: 783164652864
Sign In or Register to view pricing and more.
Eaton

SINGLE POLE 20 AMP BOLT ON COMBINATION ARC GROUND FAULT BREAKER 22 KAIC

SINGLE POLE 20 AMP BOLT ON COMBINATION ARC GROUND FAULT BREAKER 22 KAIC
Item #: 1557617
CAT #: QBH1020AFGF
UPC: 786670009030
Sign In or Register to view pricing and more.
ABB

GED THHQB1120AF2 20A 1P 120/240 BO

GED THHQB1120AF2 20A 1P 120/240 BO
Item #: 657836
CAT #: THHQB1120AF2
UPC: 783164652895
Sign In or Register to view pricing and more.
Eaton

Breaker, Bolt-On, 20A, 1P, 120/240V, 22 kAIC, Arc Fault

20 Amp, 1-Pole, Type QB, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120/240V, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 609898
CAT #: QBH1020CAF
UPC: 786685514451
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 20A, 1P, 120V, BA Type, 10 kAlC, Combo Arc Fault

20 Amp, 1-Pole, BA Type, Bolt-On, Combination Arc Fault, Circuit Breaker, 10 kAIC, 120V AC
Item #: 810769
CAT #: BA120AFC
UPC:
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 15A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI

15 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Item #: 514295
CAT #: B215AFC
UPC: 040892150681
Sign In or Register to view pricing and more.
Square D

Breaker, Combination AFCI, QO, 15A, 1P, 120/240VAC, 10kA, Pigtail, Bolt-On Mount

Breaker, Combination AFCI, QO, 15 Amp, 1-Pole, 120/240 Volt AC, 10 kA, Pigtail, Bolt-On Mount
Item #: 319274
CAT #: QOB115CAFI
UPC: 785901478782
Sign In or Register to view pricing and more.
Square D

SQD QOB115DF MINIATURE CIRCUIT

SQD QOB115DF MINIATURE CIRCUI
Item #: 2261712
CAT #: QOB115DF
UPC: 785901007012
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 20A

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120 Vac,20A,Combination ARC-Fault Bolt-On,Miniature Circuit Breaker,Pressure Plate #12 to #8 AWG(Al) - #14 to #8 AWG(Cu),Provides overload and short circuit protection Designed to detect arc faults,QO,UL Listed - CSA Certified
Item #: 68624
CAT #: QOB120AFI
UPC:
Sign In or Register to view pricing and more.
Siemens

Breaker, Bolt On, 20A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI

20 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Item #: 514296
CAT #: B220AFC
UPC: 040892150698
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found