Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD

Item #: 633843
Cat #: EDB14020EPDBA
UPC: 785901449515
Sign In or Register to view pricing and more.
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch

Overview

Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
Also known as: 785901449515, EDB14020EPDBA

Specifications

Volts AC: 277
Amps: 20
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)