This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 20A, 480Y/277VAC, 18kAIC, Shunt Trip
Item #:
272074
Cat #:
EDB34020SA
UPC:
785901112419
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 20 Amp, 480Y/277 Volt AC, 18kAIC, with Shunt Trip
Overview
Breaker, Bolt On, 3 Pole, 20 Amp, 480Y/277 Volt AC, 18kAIC, with Shunt Trip
Also known as: 785901112419, EDB34020SA
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 20 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 20 |
Mounting: | Bolt On |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)