Breaker, Bolt-On, 30A, 2P, 120/240VAC, QOB Type, 10 kAIC, EPD

Item #: 276336
Cat #: QOB230EPD
UPC: 785901120780
Sign In or Register to view pricing and more.
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)

Overview

30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901120780, QOB230EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)