This product may not be available in all locations.
2
more
Breaker, QO, 40A, 2P, 120/240VAC, 10kA, 30mA Grd Fault B, Bolt On Mount
Item #:
274428
Cat #:
QOB240EPD
UPC:
785901116493
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, QO, 40 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On Mount
Overview
Breaker, QO, 40 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On Mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 40A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901116493, QOB240EPD
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 40 |
Type: | Ground Fault , Breaker |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Type: | Ground Fault , Breaker |
Mounting: | Bolt On |
Family / Style: | QO |
Amps: | 40 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)