THQB 1P 120V 25A GFCI SELF-TEST

Item #: 908555
Cat #: THQB1125GFT
UPC: 783164485486
Sign In or Register to view pricing and more.
Documents & Guides
THQB 1P 120V 25A GFCI SELF-TEST

Overview

THQB 1P 120V 25A GFCI SELF-TEST
Also known as: 783164485486, THQB1125GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)