BRKR 15A 2P 120/240V 10K BLFB GFCI 5MA

Item #: 1282836
Cat #: BF215A
UPC: 887621215378
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 15A 2P 120/240V 10K BLFB GFCI 5MA

Overview

BRKR 15A 2P 120/240V 10K BLFB GFCI 5MA
Also known as: 887621215378, BF215A

Specifications

Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)