BRKR 60A 2P 120/240V 22K BLHFB GFCI5MA

Item #: 1382122
Cat #: BF260AH
UPC: 887621215484
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 60A 2P 120/240V 22K BLHFB GFCI5MA

Overview

BRKR 60A 2P 120/240V 22K BLHFB GFCI5MA
Also known as: 887621215484, BF260AH

Specifications

Poles: 2
Volts AC: 120/240
Family / Style: BF
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BF
Mounting: Bolt On
Volts AC: 120/240
Amps: 60
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)