Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection

Item #: 37628
Cat #: QBHGFEP1020
UPC: 786679039526
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 20 Amp, 120 Vac, 22 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 20 Amp, 120 Vac, 22 kAIC
Also known as: 786679039526, QBHGFEP1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)