Breaker, GFCI, Equipment Protection Device, QO, 15A, 1P, 120VAC, 10kA, 30mA, Bolt-On

Item #: 276282
Cat #: QOB115EPD
UPC: 785901763673
Sign In or Register to view pricing and more.
Breaker, GFCI, Equipment Protection Device, QO, 15 Amp, 1-Pole, 120 Volt AC, 10kA, 30mA, Bolt-On Mount

Overview

Breaker, GFCI, Equipment Protection Device, QO, 15 Amp, 1-Pole, 120 Volt AC, 10kA, 30mA, Bolt-On Mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 15A at 120VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901763673, QOB115EPD

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)