QOB115VHGFI

Item #: 276284
Cat #: QOB115VHGFI
UPC: 785901520672
Sign In or Register to view pricing and more.

Overview

SQD QOB115VHGFI
Also known as: 785901520672, QOB115VHGFI

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)