Breaker, Bolt-On, GFCI, 20A, 1P, 120VAC, QOB Type, 22 kAIC, 6mA

Item #: 276223
Cat #: QOB120VHGFI
UPC: 785901520719
Sign In or Register to view pricing and more.
Breaker, Bolt-On, GFCI, 20 Amp, 1-Pole, 120/240 Volt AC, QOB Type, 22 kAIC, 6 mA

Overview

Breaker, Bolt-On, GFCI, 20 Amp, 1-Pole, 120/240 Volt AC, QOB Type, 22 kAIC, 6 mA
Also known as: 785901520719, QOB120VHGFI

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)