MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 947311
Cat #: QOB220EPD2100
UPC: 785901088714
Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 120/240V 20A
Also known as: 785901088714, QOB220EPD2100

Specifications

Poles: 2
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)