Mini circuit breaker, QO, 40A, 2P, 120/240VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch

Item #: 717324
Cat #: QOB240EPD2100
UPC: 785901415411
Sign In or Register to view pricing and more.
Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch *** Discontinued ***

Overview

Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch *** Discontinued ***
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 40A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection and a alarm switch. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901415411, QOB240EPD2100

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)