This product may not be available in all locations.
Breaker, Bolt On, 20A, 1P, 22kAIC, 120VAC, GFCI, Self Test
Item #:
854839
Cat #:
QBHGFT1020
UPC:
786680131035
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-on, Self-Testing, 1-pole,20 Amp, 120 Vac, 22 Kaic
Overview
Miniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-on, Self-Testing, 1-pole,20 Amp, 120 Vac, 22 Kaic
Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786680131035, QBHGFT1020
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)