false (View Customer Accounts)
cookie
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
We have updated our data protection policies based on the new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexel USA division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Square D QOB120GFI Breaker, Bolt-On, GFCI, 20A, 1P, 120VAC, QOB Type, 10 kAIC, 6mA

Mfr Number: QOB120GFI
Rexel Part Number: 65976
UPC: 78590136871

Product Description

Available in Select Areas

My Price
$248.00 / EA

This product is no longer available to purchase.

Click to view alternative product

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121603
Amps
20
Family / Style
QO
Interrupt Rating AC
10000
Mounting
Bolt-On
Phase
1
Poles
1
Type
Breaker
Volts AC
120

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection