MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 66921
Cat #: QOB120VH1021
UPC: 785901088547
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,120/240 Vac,20A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,120/240 Vac,20A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 20 A, 1 pole, 120/240 V, 22 kA, bolt on, shunt trip
Also known as: 785901088547, QOB120VH1021

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)