Breaker, Bolt-On, 20A, 2P, 120/240VAC, QOB Type, 10 kAIC, Shunt Trip

Item #: 67394
Cat #: QOB2201021
UPC: 785901494256
Sign In or Register to view pricing and more.
20 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC

Overview

20 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 785901494256, QOB2201021

Specifications

Poles: 2
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)