MINIATURE CIRCUIT

Item #: 425774
Cat #: QOB3351021
UPC: 785901115533
Sign In or Register to view pricing and more.

Overview

SQD QOB3351021 MINIATURE CIRCUIT
Also known as: 785901115533, QOB3351021

Specifications

Poles: 3
Amps: 35
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Amps: 35
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)