Breaker, 15A, 1P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 249558
Cat #: THQC1115WL
UPC: 783164012484
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 15WL Amps 15 A 15WL2484
Also known as: 783164012484, THQC1115WL

Specifications

Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Type: Lug-In/Lug-Out, Miniature, Breaker
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)