This product may not be available in all locations.
2
more
Breaker, Lug In/Lug Out, 1P, 15A, 120VAC, Type QOU, 10kAIC
Item #:
38934
Cat #:
QOU115
UPC:
78590141850
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Lug Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 10 kAIC
Overview
Breaker, Lug In/Lug Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 10 kAIC
QOU miniature circuit breakers and switches are available for surface-, flush-, or DIN rail mounted applications in one-, two-, and three-pole constructions. QOU miniature circuit breakers are used for overcurrent protection and switching on both ac and dc electrical systems.
Also known as: 78590141850, QOU115
Specifications
Mounting: | Panel |
Volts DC: | 48 |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Volts DC: | 48 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)