Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA

Item #: 276139
Cat #: QOU160
UPC: 785901489344
Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA

Overview

Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA
QO™ and QOU Miniature Circuit Breakers, QOU160, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.
Also known as: 785901489344, QOU160

Specifications

Mounting: Panel
Poles: 1
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 1
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)