TYPE C 2 POLE FACE MOUNTING PLATE

Item #: 633914
Cat #: QC2FP
UPC: 786679825860
Sign In or Register to view pricing and more.
Documents & Guides
Eaton breaker, Face mounting plate,QC,Two-pole,Cable-in/Cable-out

Overview

Eaton breaker, Face mounting plate,QC,Two-pole,Cable-in/Cable-out
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786679825860, QC2FP

Specifications

Length: 4.500 in
Length: 4.500 in

Customer Reviews

No reviews for this product
(0)