Breaker, Molded Case, 100A, 2P, 240VAC, 10kAIC, Line/Load Lugs *** Discontinued ***

Item #: 79048
Cat #: TQD22100WL
UPC: 783164150841
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Line/Load Lugs *** Discontinued ***

Overview

Breaker, Molded Case, 100 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Line/Load Lugs *** Discontinued ***
Also known as: 783164150841, TQD22100WL

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240

Customer Reviews

No reviews for this product
(0)