BRKR BQ 2P 120/240V 100A 10K

Item #: 62261
Cat #: BQ2B100
UPC: 783643102484
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (100A) (AIR 10 kA). Special features Load side lugs are included.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (100A) (AIR 10 kA). Special features Load side lugs are included.
Also known as: 783643102484, BQ2B100

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Family / Style: BQ
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)