Breaker, 50A, 3P, 240VAC, DIN Rail Mount, 10kAIC

Item #: 45933
Cat #: 1492-MCBA350
UPC: 781180412639
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 50 Amp, 3 Pole, 240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 50 Amp, 3 Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180412639, 1492-MCBA350

Specifications

Poles: 3
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Poles: 3
Family / Style: 1492
Volts AC: 240
Interrupt Rating AC: 10 kA
Type: DIN Rail Mount, Breaker
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)