TYPE QC BREAKER 3P 30A 240VAC MAX 10KAIC

Item #: 90063
Cat #: QC3030H
UPC: 786679240106
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,QC,Non-interchangeable

Overview

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,QC,Non-interchangeable
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679240106, QC3030H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)