This product may not be available in all locations.
TQD 3P 175A 10KA LINE/LOAD LUGS *** Discontinued ***
Item #:
162080
Cat #:
TQD32175WL
UPC:
783164021332
Sign In or Register to view pricing and more.
Documents & Guides
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3-POLE 240V 10K IC 175AMP W/LUGS *** Discontinued ***
Overview
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3-POLE 240V 10K IC 175AMP W/LUGS *** Discontinued ***
Also known as: 783164021332, TQD32175WL
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 175 |
Volts AC: | 240 |
Type: | Lug In/Lug Out, Breaker |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 175 |
Type: | Lug In/Lug Out, Breaker |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 240 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)