Breaker, 60A, 3P, 120/240V, Type BQ, 10 kAIC

Item #: 62680
Cat #: BQ3B060
UPC: 783643102637
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC.

Overview

60 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC.
Also known as: 783643102637, BQ3B060

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Family / Style: BQ
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 60
Poles: 3
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)