text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Scheduled Maintenance – You may experience limited functionality beginning 8:00 PM EST Saturday, January 20th ending 3:00 AM Sunday, January 21st. We appreciate your patience as we work to make our system better for you.

Your ship-to location has been updated

Square D QOU315 Breaker, Lug In/Lug Out, 3P, 15A, 120VAC, Type QO, 10kAIC

Mfr Number: QOU315
Rexel Part Number: 62128
UPC: 78590141886

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

Available in Select Areas

My Price
$285.00 / EA

This product is no longer available to purchase.

View Alternative

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121603
Amps
15
Family / Style
QOU
Interrupt Rating AC
10000
Mounting
Panel
Poles
3
Type
Breaker
Volts AC
120

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?