Breaker, Lug In/Lug Out, 3P, 50A, 120VAC, Type QOU, 10kAIC

Item #: 59992
Cat #: QOU350
UPC: 78590141898
Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 3-Pole, 50 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/Lug Out, 3-Pole, 50 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 78590141898, QOU350

Specifications

Mounting: Panel
Poles: 3
Volts DC: 48
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts DC: 48
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)