Breaker, 60A, 2P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 77923
Cat #: THQC2160WL
UPC: 783164012576
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012576, THQC2160WL

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60

Customer Reviews

No reviews for this product
(0)